Beli gb602 makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  2. Makita Table Grinder
    Mulai

    Rp4.599.900

    Makita Table Grinder
    Deskripsi:
    Work light with eye shield to protect your eyes! Comes with a knife polishing stand that allows you to sharpen mowing blades and saw blades! Comes with a tool post for saw blade polishing. 30 degree left and right tilt
    atribut:
    • Cable Length (m): 2
    • Power Input (V): (Single Phase) 100
    • Rotation Speed at 50/60Hz (rpm): 2850/3450
    • Current (A): 2.8
    • Grinding Wheel Dimension (Thickness) (mm): (Right) 16, (Left) 6.4
    • Grinding Wheel Dimension Inner Diameter (mm): 12.7
    • Grinding Wheel Dimension, Outer Diameter (mm): 150
    • Included Accessories: Grinding wheel 150-A60M (A-47195), 150-WA60K (A-47818), spanner 8-19 (AL00000045)/10-13 (AL00000044) (1 each), tool rest
    • Output Rating (W): 250
    • Overall Length (mm): 375
  3. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  4. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  5. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Part Number: 060127A3K0
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  6. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  7. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  8. METABO Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp7.199.900

    METABO Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    -Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
  9. SIP Professional Bench Grinder 230V
    Mulai

    Rp7.199.900

    SIP Professional Bench Grinder 230V
    Deskripsi:
    Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 550W induction motor powers 2 grinding wheels which are 8in. diameter, 1in. width with 5/8in. bore. Features and Benefits- NVR switch for added safety- Supplied with 1 coarse and 1 medium hard wearing grinding wheel.- 8in rotary wire brush included- Specifically designed to comfortably work with various metalsTypical Applications- Ideal for the fast sharpening of workshop and garage tools- Grinding and prep work of Various metals- Cleaning of weld seems with included rotary wire brush
    atribut:
    • Type: Bench Grinder
    • Ingress Protection Rating (IP Rating): IP23
    • Phase: Single Phase
    • Sealing Type: Dust Proof
    • Tool Rest Adjustment: Adjustable Tool Rests
    • Wheel Speed (rpm): 2850
  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. BOKY Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp219.900

    BOKY Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Voltage (V): 220
    • No Load Speed (rpm): 2950 (at 50 Hz)
  12. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  13. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  14. Makita Electric Planer
    Mulai

    Rp5.399.900

    Makita Electric Planer
    Deskripsi:
    Smooth finish, comfortable workability, powerful 580W & maximum cutting depth of 2.5mm! Comes with a foot to prevent blade contact!
    atribut:
    • Overall Length (mm): 285
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 408
    • Current (A): 6.1
    • Maximum Cutting Depth (mm): 2.5
    • Maximum Cutting Width (mm): 82
    • Power Consumption (W): 580
    • Rotation Speed (rpm): 17000
Daftar Harga gb602 makita Terbaru November 2026
Makita Bench Grinder (Mesin Gerinda Duduk)Rp3.099.900
Makita Table GrinderRp4.599.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
BOSCH Bench Grinder (Mesin Gerinda Duduk)Rp3.199.900
Wipro Bench Grinder (Mesin Gerinda Duduk)Rp989.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Iron Cutting MachineRp4.099.900
Indo Daisun Narrow Mouth Plastic Bottle (Botol)Rp97.900
METABO Bench Grinder (Mesin Gerinda Duduk)Rp7.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait